Shop All Residential Gas Furnaces
Williams
Gas Drop-In Floor Heater, 35,000 BtuH
Mfr # 5005622
Zoro # G211963689
product price: $1,681.99
/ea
Free Shipping & Returns
$1,681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ignition Type Matchless
- Includes (7) Sheet Metal Screws; Gaskets
- Heating Method Convection
- Connection Type NPT
- Overall Height 29 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 5005622
- Zoro # G211963689
- UPC # 0093909014339
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Overall Height | 29 1/4 in |
Manufacturers Warranty Length | 1 yr |
Grille Length | 24 in |
Overall Length | 32 in |
Overall Width | 22 in |
Vent Diameter | 4 in |
Grille Width | 34 in |
Connection Size | 1/8 in |
Rough-In Depth | 29 1/4 in |
Rough-In Length | 22 1/2 in |
Rough-In Width | 32 1/2 in |
Overall Depth | 16 in |
Description
Gas Drop-In Floor Heaters
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALBOA WATER GROUP Balboa Water Group 30408 Pressure Switch 0.12 in. NPT 3A (BB30408)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NR8)
- DAIKIN Sensor Flow, 24VAC/VDC (331893901)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 14", PK2 (ALRD14-2PK)
- WILLIAMS 30,000 BTUH 66% AFUE Direct-Vent Propane Gas Gravity Wall Heater (3003821)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S800805CN)
- MRCOOL Variable Speed Gas Furnace - Downflow - 17.5" Cabinet (MGD80SE070B3A)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960403AN)
- MRCOOL Variable Speed Gas Furnace - Downflow - 17.5: Cabinet (MGD80SE090B4A)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961205DN)
- MRCOOL Variable Speed Gas Furnace - Upflow/Horizontal - 21" Cabinet (MGM95SE090C4XA)
- Williams Gas Heaters & Accessories