Shop All Residential Gas Furnaces
Williams
Gas Drop-In Floor Heater, 21,000 BtuH
Mfr # 3005622
Zoro # G711963646
product price: $2,187.99
/ea
Free Shipping & Returns
$2,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ignition Type Matchless
- Vent Diameter 4 in
- Venting Vented
- Grille Width 34 1/8 in
- Heating Capacity Input 30,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 3005622
- Zoro # G711963646
- UPC # 0093909026035
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Vent Diameter | 4 in |
Grille Width | 34 1/8 in |
Connection Size | 1/8 in |
Overall Height | 29 1/4 in |
Grille Length | 16 in |
Overall Width | 14 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 32 in |
Rough-In Length | 14 1/4 in |
Rough-In Width | 32 1/4 in |
Overall Depth | 26 in |
Rough-In Depth | 29 1/4 in |
Description
Gas Drop-In Floor Heaters
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Accumulair FMRCBP48X80X.25 x 6 0.5Ft x 0.25 In. Carbon Media; (FMRCBP48X80X.25)
- REZNOR 110861 Pilot Assembly Kit For (110861)
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 249 Degrees F, SPST (TEB32000)
- HONEYWELL Honeywell Flame Amplifier R7847A1033, Used With 7800 Series Relay, FFRT 0.8 Or 3 Sec., Green (R7847A1033)
- WILLIAMS 30,000 BTUH 66% AFUE Direct-Vent Propane Gas Gravity Wall Heater (3003821)
- WILLIAMS FURNACE CO. Williams Direct-Vent Gravity Furnace 3003822 Natural Gas 30000 BTU (3003822)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960803BN)
- GOODMAN 80% AFUE GC9S80 Gas Furnace Nine Speed ECM, Single Stage, Downflow/Horizontal, 60000 Btu BTUH/H (GC9S800603AX)
- MRCOOL Variable Speed Gas Furnace - Upflow/Horizontal - 21" Cabinet (MGM80SE110C5A)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 120000 Btu BTUH/H (GM9S801205DN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S800603AN)
- Williams Residential Gas Furnaces