Shop All Gas Valves
Williams Furnace
Natural Gas Valve, Natural Gas, 4" WC, Gas Valve
Mfr # P323093
Zoro # G8929459
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- Valve Type Gas Valve
- For Use With Natural Gas Replacement Gas Valve for Floor Furnace
- Pressure Setting Range 4" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Furnace
- MFR # P323093
- Zoro # G8929459
- UPC # 00694776942215
- Country of Origin United States
- Category Gas Valves
Details
Gas Type | Natural Gas |
Valve Type | Gas Valve |
For Use With | Natural Gas Replacement Gas Valve for Floor Furnace |
Item | Natural Gas Valve |
Pressure Setting Range | 4" WC |
Description
Natural Gas Valve,4 In.Wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON MotorPack, 4 1/2" H, 5 3/8" W, 115/230 V (818FJ3)
- AIR HANDLER 25 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 8, Blue/White (5C430)
- EASY HEAT Heat-Tape 40Ft Automatic (AHB-140)
- DAYTON Exhaust Fan, 16 In, 2847 CFM (10D964)
- ASCO K3A452U 120V 3/4" 2-Way N.C. (K3A452U)
- BASO Gas Valve for H91WG-1C REVB, 25V, 2-1/2"L (H91WG-1C REVB)
- REZNOR Gas Valve, 24V, 3.5" WC, Natural Gas, 1/2" (96300)
- WHITE-RODGERS 36C01A-405 120Vac Gas Valve, (36C01A-405)
- HONEYWELL Fc100A1011 20" X 20" Replacement (FC100A1011)
- HONEYWELL Vr8304M3509 24V Intermittent (VR8304M350)
- BECKETT 51838U Solid State Igniter Only (51838U)
- Williams Furnace Gas Valves