Shop All Gas Valves
Williams Furnace
Gas Valve, Natural Gas, 3.5" WC, Gas Valve, 1/2" Inlet Size
Mfr # P501704
Zoro # G8929188
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- Inlet Size 1/2"
- Outlet Size 1/2"
- Valve Type Gas Valve
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Furnace
- MFR # P501704
- Zoro # G8929188
- UPC # 00694776942994
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Gas Type | Natural Gas |
Valve Type | Gas Valve |
Item | Gas Valve |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,3.5 In. Wc,Natural Gas,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53311)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Phone Jack (TE-67NP-0N00)
- KOCH FILTER Industrial Cartridge Filter, 80/20, 14.4ODx11.4IDx26HGT (C11A144-543)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX20)
- HONEYWELL Fc100A1011 20" X 20" Replacement (FC100A1011)
- RHEEM Wc Nat Gas Valve 4", Natural Gas, 4" WC (SP20832B)
- HONEYWELL At88A1047 75Va Trans 480V-24V (AT88A1047)
- HONEYWELL THERMAL SOLUTIONS V5055A1038 2" Gas Valve Body(Use (V5055A1038)
- HONEYWELL THERMAL SOLUTIONS V5055A1053 3" Gas Valve Body(Use (V5055A1053)
- MAXITROL Rv91-2" 2" Gas Pressure (RV91-2")
- HEIL QUAKER /ICP 1005597 1/2" X 1/2" Gas Valve N (1005597)
- Williams Furnace Gas Valves