Shop All Gas Valves
Williams Furnace
Gas Valve, Natural Gas, 10.5" WC, Gas Valve, 1/2" Inlet Size
Mfr # P501705
Zoro # G8929221
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- Inlet Size 1/2"
- Outlet Size 1/2"
- Valve Type Gas Valve
- Pressure Setting Range 10.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams Furnace
- MFR # P501705
- Zoro # G8929221
- UPC # 00694777109891
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Gas Type | Natural Gas |
Valve Type | Gas Valve |
Item | Gas Valve |
Pressure Setting Range | 10.5" WC |
Description
Gas Valve,10.5 In. Wc,Natural Gas,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, Dia 2 1/2, 1/4 MNPT, Length 8 (3EDF6)
- PARKER Valve, Expansion (CCVX100)
- CHEF MASTER Chef-Master 90011 - Butane Stove, Portable (90011)
- KOCH FILTER 12x24x4 High Capacity Pleated Air Filter, MERV 11 (102-500-023)
- HONEYWELL THERMAL SOLUTIONS V5055A1020 1-1/2" Gas Valve (V5055A1020)
- HONEYWELL HOME Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Slow Opening, 0.7 A (VR8345K4809)
- COMPONENT HARDWARE Brass Threaded Orifice 1/8" NPT Female x (G36-4370)
- COMPONENT HARDWARE Male Inlet Brass Compression Fit Burner (G40-6451)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-3L-33-0014)
- WESTBRASS 3/4" NPSM Log Lighter Gas Valve Trim Kit in Satin Nickel (R500-07)
- WHITE-RODGERS 36C01A-405 120Vac Gas Valve, (36C01A-405)
- Williams Furnace Gas Valves