Shop All Gas Valves
Williams Furnace
Gas Valve Direct Vent Natural Gas, Natural Gas, Direct
Mfr # P295300A
Zoro # G8929352
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- Ignition Type Direct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Furnace
- MFR # P295300A
- Zoro # G8929352
- Country of Origin United States
- Category Gas Valves
Details
Gas Type | Natural Gas |
Ignition Type | Direct |
Item | Gas Valve Direct Vent Natural Gas |
Description
Nat. Gas Valve Direct-Vent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Blower Motor, 0.06 HP, 115V, 1075 rpm (106163019)
- SIEMENS Pneumatic T-Stat Cover, Beige (192-256)
- ERIE Actuator, 24VAC, On/Off, Hi-Temp Switch (AG14A02A)
- BROAN Radiation Damper (RD2)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24V, 3.5 to 14.0 in wc, Combination (720-472)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Slow Opening, 1/2 in Inlet Size (36J55-214)
- DAYTON Natural Gas Valve (1FEK1)
- REZNOR Natural Gas Valve, 1/2", 1 Stage (260603)
- ROBERTSHAW Gas Valve (700-515)
- WHITE-RODGERS WATER HEATER CONTROL GAS VALVE HEATER PARTS AND ACCESSORY (37C73U-643)
- ROBERTSHAW 720-070 24V 1/2" X 3/4" Pilot (720-070)
- Williams Furnace Gas Valves