Shop All Socket Extensions
Williams
Flexible Extension 1/4" Dr, 6" L, 1 Pieces, Chrome plated
Mfr # MFE-6
Zoro # G6531406
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 6"
- Finish Chrome plated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MFE-6
- Zoro # G6531406
- UPC # 662459200259
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 6" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Item | Flexible Extension |
Number of Pieces | 1 |
Sub-Category | Williams |
For Use With | Designed for Low Torque Applications in Limited Access Areas |
Description
Extension,1/4 In. D,Flexible,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb (DCBP520)
- DYNAMIC Tools 1/2"Dr 18 Piece 12 Point Deep, Metric Socket Set, 10mm - 27mm (D018007)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Steel (112-177)
- JPW INDUSTRIES 648Uhd Utility Hd Vise 8 (Exc.) (28816)
- WILLIAMS Locking Extension Bar 1/4" Dr, 24" L, 1 Pieces, Chrome plated (30028)
- WILLIAMS Flexible Extension 3/8" Dr, 8" L, 1 Pieces, Chrome plated (BFE-8)
- WILLIAMS Extension 1/4" Dr, 6" L, 1 Pieces, Chrome plated (M-115)
- WILLIAMS Extension 1/4" Dr, 24" L, 1 Pieces, Chrome plated (M-124)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 2 in. (M-202)
- WILLIAMS Williams Screw Extraction Set, 10pcs. (EXS-10)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 7 Pieces (4990-7L)
- Williams Socket Extensions