Shop All Tool Boxes
Williams
Flat Top Tool Box, 9 in H x 26 in W x 8-3/4 in D
Mfr # JHWTB-6124B
Zoro # G608790058
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 8-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # JHWTB-6124B
- Zoro # G608790058
- UPC # 662459185129
- Country of Origin United States
- Category Tool Boxes
Dimensions
Depth | 8-3/4 in |
Details
Item | Flat Top Tool Box |
Description
Williams Tool Box, Flat Top, 26 in Width, 8-3/4 in D, 9 in Height, Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Circular Saw, 120V, 9.0 lb., Soft Grip (SPT67FMD-01)
- SATA Stubby Ratcheting Screwdriver Set, 6 Pc. (ST09348)
- GEARWRENCH Industrial Rolling Cabinet, 11 Drawer, Black/Orange, 42 in W (83169)
- WILTON SJTB-5/8, 5/8IN x 24IN, Fits SJ-10T (SJTB-5/8)
- WILLIAMS Tool Box, Blue, 10 in W x 7 in D (TB-101)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 8 in D x 4 in H (TB-49)
- WILLIAMS Tool Box, Blue, 18 in W x 8 in D (TB-103)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 9 in D x 2 in H (TB-104)
- WILLIAMS Tool Box, Blue, 13 in W x 9 in D (TB-102)
- STANLEY Stanley® 3-In-1 Mobile Tool Box (STST18613)
- BOSCH i-BOXX Tool Box, Plastic, Blue, 14-1/4 in W x 12-1/2 in D x 2-1/4 in H (I-BOXX53)
- Williams Tool Boxes