Shop All Eye Bolts
Williams
Eye Bolt With Shoulder, Carbon Steel
Mfr # JHWEB-28T
Zoro # G6519585
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Material Carbon Steel
- Sub-Category Williams
- Shank Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Diameter | 3/8 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Sub-Category | Williams |
Description
Shoulder Eye Bolt,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-11, Stainless Steel, Not Graded, Plain, 0.735 to 0.765 in Ht, 100 PK (62NS188)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0400)
- ZORO SELECT Cap Nut, 1/4"-28, 18-8 Stainless Steel, Plain, 15/32 in H, 10 PK (CPB033)
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1389000)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-23T)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-27T)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-30T)
- WILLIAMS Eye Bolt Carbon Steel, Plain (EB-8T)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-26T)
- TE-CO Eye Bolt With Shoulder, 3/4"-10, 3-3/4 in Shank, 3/4 in ID, Steel, black oxide (42955)
- MIDWEST FASTENER Eye Bolt 1/8", Steel, Zinc Plated, 100 PK (51002)
- Williams Eye Bolts