Shop All Eye Bolts
Williams
Eye Bolt With Shoulder, Carbon Steel
Mfr # EB-35T
Zoro # G7070029
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Material Carbon Steel
- Sub-Category Williams
- Shank Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Diameter | 3/8 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Sub-Category | Williams |
Description
Shoulder Eye Bolt,1-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 2 PK (54159)
- ZORO SELECT Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga, 220 PK (4NEY3)
- MIDWEST FASTENER #10-24 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07182)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 21/64 in Ht, 100 PK (U01120.037.0002)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-26T)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-23T)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-27T)
- WILLIAMS Eye Bolt Carbon Steel, Plain (EB-8T)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-30T)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3457-771)
- G.L. HUYETT Eye Bolt 1/4", 1-1/2 in Shank, 1/2 in ID, Carbon Steel, Zinc Clear Trivalent (BWT025-20-150-125ZP)
- Williams Eye Bolts