Shop All Eye Bolts
Williams
Eye Bolt With Shoulder, Carbon Steel
Mfr # EB-29T
Zoro # G6519530
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Material Carbon Steel
- Sub-Category Williams
- Shank Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Diameter | 5/16 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Sub-Category | Williams |
Description
Shoulder Eye Bolt,7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 500 PK (HW8X1ZT)
- ZORO SELECT Fully Threaded Rod, 1"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.100.1200)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PS-150Z)
- AMPG Shoulder Screw, M10 x 1.5 Thr Sz, 16mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel (STR700M12X25)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-23T)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-30T)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-26T)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-27T)
- WILLIAMS Eye Bolt Carbon Steel, Plain (EB-8T)
- KEN FORGING Machinery Eye Bolt With Shoulder, 9/16"-12, 1-5/8 in Shank, 1-9/32 in ID, Steel, Zinc Plated (K2026-ZN)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-624)
- Williams Eye Bolts