Shop All Eye Bolts
Williams
Eye Bolt With Shoulder, Carbon Steel
Mfr # EB-24T
Zoro # G6519549
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Material Carbon Steel
- Sub-Category Williams
- Shank Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Diameter | 5/8 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Sub-Category | Williams |
Description
Shoulder Eye Bolt,7/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK (M01230.100.0030)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04104.100.0250)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 20 mm L, 100 PK (758742-100)
- MIDWEST FASTENER Hex Nut, M10-1.50, Stainless Steel, Not Graded, 15 PK (69626)
- WILLIAMS Eye Bolt Carbon Steel, Plain (EB-8T)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-27T)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-26T)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (JHWEB-28T)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-23T)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-30T)
- MIDWEST FASTENER Eye Bolt 3/8", Stainless Steel, 4 PK (65144)
- Williams Eye Bolts