Shop All Socket Extensions
Williams
Extension Set 3/8" Dr, 5 Pieces, Chrome plated
Mfr # WSB-5XT
Zoro # G6524336
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish Chrome plated
- Number of Pieces 5
- Size 1-1/2"; 3; 6; 11; 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSB-5XT
- Zoro # G6524336
- UPC # 662459321046
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Size | 1-1/2"; 3; 6; 11; 18 |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Item | Extension Set |
Number of Pieces | 5 |
Sub-Category | Williams |
For Use With | Designed for Low Torque Applications in Limited Access Areas |
Description
Extension Set,3/8 In. D,5 c
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2840600)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0583)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 8.0mm (C16712)
- WESTWARD Nut Driver, Metric, Solid Round, 8.0mm (401L30)
- WILLIAMS Williams Screw Extraction Set, 10pcs. (EXS-10)
- WILLIAMS Socket Flextension 3/8" Drive x 10mm, 4.57" Length, Black Industrial (ISFXM410)
- WILLIAMS Extension 3/4" Dr, 3" L, 1 Pieces, Industrial Black (H-104B)
- WILLIAMS Locking Extension Bar 1/4" Dr, 4" L, 1 Pieces, Chrome plated (30023)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 3 in. (B-203)
- WILLIAMS Extension Set 1/2" Dr, 3 Pieces, Chrome plated (WSS-3XT)
- PROTO Extension 1/4" Dr, 6 in L, 1 Pieces, Black Oxide (J61306)
- Williams Sockets & Ratchets