Shop All Socket Extensions
Williams
Extension Set 1/2" Dr, 3 Pieces, Chrome plated
Mfr # WSS-3XT
Zoro # G6533296
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Finish Chrome plated
- Size 2"; 5"; 10"
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSS-3XT
- Zoro # G6533296
- UPC # 662459321787
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Size | 2"; 5"; 10" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Item | Extension Set |
Number of Pieces | 3 |
Sub-Category | Williams |
For Use With | Designed for Low Torque Applications in Limited Access Areas |
Description
Extension Set,1/2 In. D,3pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Holtest, TypII, 2.5-3 In, .0002 In, RS (368-871)
- WESTWARD Comb. Wrench, 11/32", SAE, Black Oxide (54RZ34)
- ASTRO PNEUMATIC Right Angle Air Grinder, 1/4" npt Air Inlet, 1/4" Collet, Standard, 20,000 rpm, 1/3 HP (T20AH)
- MILWAUKEE TOOL Grinder (2986-20)
- WILLIAMS Locking Extension Bar 1/4" Dr, 4" L, 1 Pieces, Chrome plated (30023)
- WILLIAMS Locking Extension 1/2" Dr, 10" L, 1 Pieces, Chrome plated (32025)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 3 in. (M-203)
- WILLIAMS Extension 1/4" Dr, 6" L, 1 Pieces, Chrome plated (M-115)
- WILLIAMS Locking Extension 1/2" Dr, 6" L, 1 Pieces, Chrome plated (32024)
- WILLIAMS Extension 3/8" Dr, 11" L, 1 Pieces, Chrome plated (B-115)
- K-TOOL INTERNATIONAL Torx Socket 1/4" Dr, black oxide (KTI-22877)
- Williams Socket Extensions