Shop All Socket Extensions
This Product is Discontinued
Williams
Extension 3/8" Dr, 3" L, 1 Pieces, Chrome plated (Discontinued)
Mfr # 31002
Zoro # G7080790
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 3"
- Finish Chrome plated
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 31002
- Zoro # G7080790
- UPC # 662459310026
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 3" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Item | Extension |
Sub-Category | Williams |
Number of Pieces | 1 |
Description
Extension,3/8 In. D,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.