Shop All Electronic Torque Wrenches
Williams
Electronic Torque Wrench, 48 3/4" L
Mfr # 6004ERMH
Zoro # G308230311
Free Shipping & Returns
$2,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Head Type Standard
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Foot-Pound, Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 6004ERMH
- Zoro # G308230311
- UPC # 662459182173
- Country of Origin United States
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 48 3/4 in |
Details
Item | Steel Grip Electronic Torque Wrench |
Head Type | Standard |
Ratcheting | Yes |
Calibration Certificate Included | Yes |
Torque Measurement Type | Foot-Pound, Inch-Pound, Newton-Meter |
Torque Range (in.-lbs.) | 360 in-lb to 7,200 in-lb |
Torque Range (Ft.-Lb.) | 100 ft-lb to 600 ft-lb |
Torque Range (Nm) | 40.7 N-m to 813.5 N-m |
Counterclockwise Accuracy | +/-6% |
Features | Dual Progressive LEDs Allows User to View Active Torque Readings and to Anticipate Torque Target for More Accurate Torque Automatically Compensates for Flex Related Torque Variances, Handles are Durable, Lightly Knurled for a Tough, Non-Slip Grip, Sealed Head keeps Contamination Out and Lubrication in for Better Performance and Longer Tool Life |
Includes | Blow Molded Storage Case |
Visual/Audible Indicators | LCD Screen, LED Indicator Light |
Material | Steel |
Handle Type | Knurled |
Measurement Type | Torx |
Description
Steel Grip Electronic Torque Wrench, Drive Size 3/4 in, 30 to 600 ft-lb, 40.7 N-m to 813.5 N-m, LCD Screen, LED Indicator Light, Ratcheting Yes, Torque Range (ft-lb) 100 ft-lb to 600 ft-lb, Torque Range (in.-lbs.) 360 in-lb to 7,200 in-lb, Torque Range (N-m) 40.7 N-m to 813.5 N-m, 48 3/4 in, Counterclockwise Accuracy +/-6 Percent, Torx
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Bar Tweezers, 18-8 SS, 6.25" Length (10754)
- JONARD TOOLS Tool Pouch, Tool Pouch, Blue, Plastic, 8 Pockets (H-85)
- HHIP 24 Piece 5C 3-26mm By 1mm Collet Set (3903-0016)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180R RBP KIT)
- TEKTON 1/4 Inch Drive High-Torque Spinner Handle (SHH03125)
- WESTWARD Elect Torque Wrench, 1.11 to 22.12 ft lb (39WE18)
- SK HAND TOOLS Torque Wrench, 3/8 Dr 10-100 ft. lbs. Mc (77100)
- SATA Electronic Angle 1/2in Drive Torque Wren (ST96535)
- PROTO Electronic Torque Wrench, Drive 3/8 (J6112BT)
- AME 3000 Ft/Lb TorqIt Electric Torque Wrench Kit - 1" Drive (67530K)
- NAVAC Digital Torque Wrench (NTW1)
- Williams Torque Wrenches