Shop All Electronic Torque Wrenches
Williams
Electronic Torque Wrench, 15 3/8" L
Mfr # 12002EFRMH
Zoro # G208230282
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Flexible
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Foot-Pound, Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 12002EFRMH
- Zoro # G208230282
- UPC # 662459182142
- Country of Origin United States
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 15 3/8 in |
Overall Width | 1 3/16 in |
Details
Item | Steel Grip Electronic Torque Wrench |
Head Type | Flexible |
Ratcheting | Yes |
Calibration Certificate Included | Yes |
Torque Measurement Type | Foot-Pound, Inch-Pound, Newton-Meter |
Torque Range (in.-lbs.) | 60 in-lb to 1,200 in-lb |
Torque Range (Ft.-Lb.) | 5 ft-lb to 100 ft-lb |
Torque Range (Nm) | 7 N-m to 135 N-m |
Maximum Torque | 100 lb-ft |
Handle Type | Knurled |
Counterclockwise Accuracy | +/-6% |
Measurement Type | Torx |
Material | Steel |
Features | Dual Progressive LEDs Allows User to View Active Torque Readings and to Anticipate Torque Target for More Accurate Torque Automatically Compensates for Flex Related Torque Variances, Handles are Durable, Lightly Knurled for a Tough, Non-Slip Grip, Sealed Head keeps Contamination Out and Lubrication in for Better Performance and Longer Tool Life |
Includes | Blow Molded Storage Case |
Minimum Torque | 5 lb-ft |
Weight | 1.6 lb |
Visual/Audible Indicators | LCD Screen, LED Indicator Light |
Description
Steel Grip Electronic Torque Wrench, Drive Size 3/8 in, 5 to 100 ft-lb, 7 N-m to 135 N-m, LCD Screen, LED Indicator Light, Ratcheting Yes, Torque Range (ft-lb) 5 ft-lb to 100 ft-lb, Torque Range (in.-lbs.) 60 in-lb to 1,200 in-lb, Torque Range (N-m) 7 N-m to 135 N-m, 15 3/8 in, Counterclockwise Accuracy +/-6 Percent, Torx
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YT91)
- DRILL AMERICA 7/16in-27 UNS HSS Plug Tap and 10.20mm HSS Drill Bit Kit (POUFS7/16-27)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (478136)
- WALTER Turning insert Positive rhombic 80°, CCMT060204-FP4 WEP10, coating typ (CCMT060204-FP4 WEP10C)
- WILLIAMS Electronic Torque Wrench, 48 3/4" L (6004ERMH)
- ACDELCO 1/4" INTERCHANGEABLE Digital Torque Wrench, 2.2 to 22 ft-lbs (ARM325-2i)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 14-7/8" L (10681)
- PROTO 1/2" Drive Dial Electronic Torque Wrench 10-100 ft-lbs (J6345B)
- BETA Electronic Torque Wrench, 3/8" (005990003)
- GEARWRENCH 3/8" 120XP™ Flex Head Electronic Torque Wrench with Angle (85195)
- SK HAND TOOLS Torque Wrench, 1/2 Dr 20-150 ft. lbs. Mc (77150)
- Williams Electronic Torque Wrenches