Shop All Electronic Torque Wrenches
Williams
Electronic Torque Wrench, 11 5/8" L
Mfr # 2401EFRMH
Zoro # G608230370
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Head Type Flexible
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Foot-Pound, Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 2401EFRMH
- Zoro # G608230370
- UPC # 662459182135
- Country of Origin United States
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Width | 7/8 in |
Overall Length | 11 5/8 in |
Details
Item | Steel Grip Electronic Torque Wrench |
Head Type | Flexible |
Ratcheting | Yes |
Calibration Certificate Included | Yes |
Torque Measurement Type | Foot-Pound, Inch-Pound, Newton-Meter |
Torque Range (in.-lbs.) | 12 in-lb to 240 in-lb |
Torque Range (Ft.-Lb.) | 1 ft-lb to 20 ft-lb |
Torque Range (Nm) | 1.36 N-m to 27.12 N-m |
Counterclockwise Accuracy | +/-6% |
Measurement Type | Torx |
Visual/Audible Indicators | LCD Screen, LED Indicator Light |
Material | Steel |
Includes | Blow Molded Storage Case |
Minimum Torque | 1 lb-ft |
Handle Type | Knurled |
Maximum Torque | 20 lb-ft |
Weight | 0.93 lb |
Features | Dual Progressive LEDs Allows User to View Active Torque Readings and to Anticipate Torque Target for More Accurate Torque Automatically Compensates for Flex Related Torque Variances, Handles are Durable, Lightly Knurled for a Tough, Non-Slip Grip, Sealed Head keeps Contamination Out and Lubrication in for Better Performance and Longer Tool Life |
Description
Steel Grip Electronic Torque Wrench, Drive Size 1/4 in, 1 to 20 ft-lb, 1.36 N-m to 27.12 N-m, LCD Screen, LED Indicator Light, Ratcheting Yes, Torque Range (ft-lb) 1 ft-lb to 20 ft-lb, Torque Range (in.-lbs.) 12 in-lb to 240 in-lb, Torque Range (N-m) 1.36 N-m to 27.12 N-m, 11 5/8 in, Counterclockwise Accuracy +/-6 Percent, Torx
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #3 (C23211)
- DEWALT Cordless Track Saw Kit w/ BONUS BATTERY (DCS520ST1/DCB606)
- MAYHEW Combination Punch Set, 3 Pieces (61365)
- WRIGHT TOOL EXTENSION 3/8 DR 12" (WR3412)
- WILLIAMS Electronic Torque Wrench, 48 3/4" L (6004ERMH)
- CENTRAL TOOLS 1/2 Torque Wrenchratchet 25-250Ft/Lb (3T425)
- SK HAND TOOLS Torque Wrench, 1/2 Dr 20-150 ft. lbs. Mc (77150)
- WESTWARD Electronic Torque Wrench, Inch-Pound/Newton-Meter, 3/8 in fixed, 5 to 99.5 ft-lb, Ratcheting (4RYL3)
- WESTWARD Elect Torque Wrench, Mini, 1/4 In, Fixed (6PAE8)
- SK HAND TOOLS Torque Wrench, 3/8 Dr 10-100 ft. lbs. Mc (77100)
- MARTIN SPROCKET & GEAR Torque Wrench 3/4 Adjustable Click-Type (TQ-34)
- Williams Electronic Torque Wrenches