Shop All Screwdrivers
Williams
Elec Slotted Screwdriver, 6x3/16 Slotted 3/16"
Mfr # SDE-46
Zoro # G7144055
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 3/16"
- Shank Length 6"
- Overall Length 9-11/16"
- Handle Type Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SDE-46
- Zoro # G7144055
- UPC # 662459926173
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16" |
Shank Length | 6" |
Overall Length | 9-11/16" |
Details
Item | Elec Slotted Screwdriver,6x3/16 |
Tip Style Group | Slotted |
Handle Type | Comfort Grip |
Features | Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life |
Sub-Category | Williams |
Tip Style | Slotted |
Finish | Chrome plated |
Number of Pieces | 1 |
Shank Material | Alloy steel |
SAE or Metric | SAE |
Description
Elec Slotted Screwdriver,6x3/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL CO Swanson Tool T0108 12 in. Aluminum Speed Square (T0108)
- TE-CO T-Nu/Stud Kit, Use W/ 5/8, 38 Pcs (20606)
- KNIPEX CoBolt Compact Bolt Cutters-Fencing, 8 (71 01 200 R SBA)
- TE-CO SS Knld Knob Plgr, No Lck, 1/2"-13, PK2 (54504)
- WILLIAMS Phillips Screwdrvier, 2Pt, 4" Blade #2 Round (SDP-2-4)
- WILLIAMS Screwdriver, Premium Square, 12"x3/8" 3/8" Square (SDS-33)
- WILLIAMS Elec Slotted Screwdriver, 12"x1/4" Slotted 1/4" (SDE-8)
- WILLIAMS Phillips Screwdrvier, 3Pt, 6" Blade #3 Round (SDP-3-6)
- WILLIAMS Phillips Screwdrvier, 2Pt, 8" Blade #2 Round (SDP-2-8)
- WILLIAMS Williams Mini Ratcheting Screwdriver (807SXUSA)
- SKIL Chervon North America & Skil SD561801 4V Pistol Grip Screwdriver (SD561801)
- Williams Screwdrivers and Nutdrivers