Shop All Screwdrivers
Williams
Elec Slotted Screwdriver, 4x1/4" Slotted 1/4"
Mfr # SDE-4
Zoro # G7125557
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 1/4"
- Shank Length 4"
- Overall Length 7-15/16"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SDE-4
- Zoro # G7125557
- UPC # 662459926159
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4" |
Shank Length | 4" |
Overall Length | 7-15/16" |
Details
Item | Elec Slotted Screwdriver,4x1/4" |
Tip Style Group | Slotted |
Number of Pieces | 1 |
Finish | Chrome plated |
Tip Style | Slotted |
Handle Type | Comfort Grip |
Sub-Category | Williams |
Features | Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life |
SAE or Metric | SAE |
Shank Material | Alloy steel |
Description
Elec Slotted Screwdriver,4x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 2IN (53228)
- GEDORE Torque Wrench Head, Open, 9x12, 19mm (7112-19)
- KLEIN TOOLS Coax Cable Installation & Test Kit (VDV002-818)
- PELICAN Desert Tan Protective Case, 37-1/2"L x 27.13"W x 14.37"D (1730)
- WILLIAMS SCREWDR ERGO 1000V 0.6X3.5X100 (BAHBE-8230S)
- WILLIAMS Screwdriver, Premium Round, 1-3/4"x7/18" 1/4" Round (SDS-62)
- WILLIAMS T-Handle Ratcheting, 3-7/8" 3-7/8" Hex (WRST4)
- WILLIAMS Elec Slotted Screwdriver, 12"x1/4" Slotted 1/4" (SDE-8)
- WILLIAMS Screwdriver, Electricians, Slotted, 1/8 Inch Size (JHWSDE-53)
- WILLIAMS Slot Screw Driver, 3/8", 12-11/16", OAL Slotted 3/8" (SDR-28-TH)
- TEKTON Long #2 Phillips Hard Handle Screwdriver (Black Oxide Blade) (DSP14002)
- Williams Screwdrivers