Shop All Screwdrivers
Williams
Elec Slotted Screwdriver, 3x3/16 Slotted 3/16"
Mfr # SDE-43
Zoro # G7125021
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 3/16"
- Shank Length 3"
- Overall Length 6-11/16"
- Tip Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SDE-43
- Zoro # G7125021
- UPC # 662459926166
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16" |
Shank Length | 3" |
Overall Length | 6-11/16" |
Details
Item | Elec Slotted Screwdriver,3x3/16 |
Tip Style Group | Slotted |
Tip Style | Slotted |
Finish | Chrome plated |
SAE or Metric | SAE |
Shank Material | Alloy steel |
Features | Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life |
Number of Pieces | 1 |
Handle Type | Comfort Grip |
Sub-Category | Williams |
Description
Elec Slotted Screwdriver,3x3/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J10012)
- PROTO 3/8 in Drive Socket Set SAE 31 Pieces 1/4 in to 1 in , Black Phosphate (J72131IM)
- MITUTOYO Roughness Standard, 2 Values (178-607)
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC58M42-11' 6)
- WILLIAMS SCREWDR ERGO 1000V 0.6X3.5X100 (BAHBE-8230S)
- WILLIAMS Elec Slotted Screwdriver, 12"x1/4" Slotted 1/4" (SDE-8)
- WILLIAMS Elec Slotted Screwdriver, 6x3/16 Slotted 3/16" (SDE-46)
- WILLIAMS Williams Mini Ratcheting Screwdriver (807SXUSA)
- WILLIAMS Screwdriver, Premium Round, 3"x3/16 3/16" Round (SDR-22)
- WILLIAMS Slot Screw Driver, 3/8", 12-11/16", OAL Slotted 3/8" (SDR-28-TH)
- BETA Offset Screwdriver, Cross Head, 1-2PH (012380201)
- Williams Screwdrivers