Shop All Screwdrivers
Williams
Elec Slotted Screwdriver, 3"x1/8" Slotted 1/8"
Mfr # SDE-53
Zoro # G7146356
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 1/8"
- Shank Length 3"
- Overall Length 6-13/64"
- Shank Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SDE-53
- Zoro # G7146356
- UPC # 662459926197
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/8" |
Shank Length | 3" |
Overall Length | 6-13/64" |
Details
Item | Elec Slotted Screwdriver,3"x1/8" |
Tip Style Group | Slotted |
Shank Material | Alloy steel |
Features | Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life |
Number of Pieces | 1 |
Finish | Chrome plated |
Sub-Category | Williams |
Tip Style | Slotted |
Handle Type | Comfort Grip |
SAE or Metric | SAE |
Description
Elec Slotted Screwdriver,3 In.x1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Cable Stripper Kit for Cu & Al RHW / RHH / USE (2935X-21)
- KLEIN TOOLS Angled Rebar Hickey, Bends #5 Rebar (64310)
- BESSEY 20 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (LC20)
- KLEIN TOOLS Black Ballistic Nylon 2 Pockets, 5702 (5702)
- WILLIAMS Screwdriver, Premium Round, 4"x1/4" 1/4" Round (SDR-24)
- WILLIAMS SUPERTORQUE Tamper-Resistant Screwdriver, TR25 Torx Point, 247 mm OAL, Polished Chrome (JHWSPR-X-25-5)
- WILLIAMS Screwdriver, Premium Round, 8"x3/8" 3/8" Round (SDR-28)
- WILLIAMS Phillips Screwdrvier, 3Pt, 6" Blade #3 Round (SDP-3-6)
- WILLIAMS Slot Screw Driver, 3/16", 6-1/8" OAL Slotted 3/16" (SDR-22-TH)
- WILLIAMS Elec Slotted Screwdriver, 12"x1/4" Slotted 1/4" (SDE-8)
- MILWAUKEE TOOL 4 in. #2 Phillips 1000 Volt Insulated Screwdriver (48-22-2212)
- Williams Screwdrivers