Shop All Screwdrivers
Williams
Elec Slotted Screwdriver, 12"x1/4" Slotted 1/4"
Mfr # SDE-8
Zoro # G7048889
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 1/4"
- Shank Length 12"
- Overall Length 11-15/16"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SDE-8
- Zoro # G7048889
- UPC # 662459926203
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4" |
Shank Length | 12" |
Overall Length | 11-15/16" |
Details
Item | Elec Slotted Screwdriver,12"x1/4" |
Tip Style Group | Slotted |
Number of Pieces | 1 |
Handle Type | Comfort Grip |
Tip Style | Slotted |
Shank Material | Alloy steel |
SAE or Metric | SAE |
Sub-Category | Williams |
Features | Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life |
Finish | Chrome plated |
Description
Elec Slotted Screwdriver,12 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #60 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-300400)
- MILWAUKEE TOOL 11mm Metric Combination Wrench (45-96-9511)
- BON TOOL Bon 13-176 Gun And Hopper, Touch Up, 3/4 Gallon (13-176)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650511108)
- WILLIAMS Elec Slotted Screwdriver, 4x1/4" Slotted 1/4" (SDE-4)
- WILLIAMS SCREWDR ERGO 1000V 0.6X3.5X100 (BAHBE-8230S)
- WILLIAMS Phillips Screwdrvier, 3Pt, 6" Blade #3 Round (SDP-3-6)
- WILLIAMS Bahco Screwdrr Ergo Phillips #2 X 8in. (BE-8620L)
- WILLIAMS T-Handle Ratcheting, Stubby, 2" 2" Hex (WRST1)
- WILLIAMS Phillips Screwdrvier, 2Pt, 1-1/2" Blade #2 Round (SDP-2-ST)
- TEKTON S1 Square Hard Handle Screwdriver (Black Oxide Blade) (DSQ11001)
- Williams Screwdrivers and Nutdrivers