Shop All Screwdrivers
Williams
Elec Slotted Screwdriver, 10x3/16 Slotted 3/16"
Mfr # SDE-50
Zoro # G7054288
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 3/16"
- Shank Length 10"
- Overall Length 13-3/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SDE-50
- Zoro # G7054288
- UPC # 662459926180
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16" |
Shank Length | 10" |
Overall Length | 13-3/4" |
Details
Item | Elec Slotted Screwdriver,10x3/16 |
Tip Style Group | Slotted |
SAE or Metric | SAE |
Features | Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life |
Handle Type | Comfort Grip |
Tip Style | Slotted |
Sub-Category | Williams |
Finish | Chrome plated |
Shank Material | Alloy steel |
Number of Pieces | 1 |
Description
Elec Slotted Screwdriver,10x3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #54 (C08607)
- IRWIN SELF FEED BIT 2-1/8"" (3046011)
- HOUGEN Chuck Adapter 1/2 in., HMD904, 905 & 927 Slot Drive (08186)
- GREY PNEUMATIC 1/2" Drive x 3/8" Hex Driver 4" Length (29124F)
- WILLIAMS Screwdriver, Premium Round, 4"x1/4" 1/4" Round (SDR-24)
- WILLIAMS SCREWDR ERGO 1000V 0.6X3.5X100 (BAHBE-8230S)
- WILLIAMS Phillips Screwdrvier, 3Pt, 6" Blade #3 Round (SDP-3-6)
- WILLIAMS Elec Slotted Screwdriver, 6x3/16 Slotted 3/16" (SDE-46)
- WILLIAMS Williams Mini Ratcheting Screwdriver (807SXUSA)
- WILLIAMS Phillips Screwdrvier, 2Pt, 1-1/2" Blade #2 Round (SDP-2-ST)
- ECLIPSE TOOLS Robertson Screwdriver, S0x4", Rubber Gri (800-105)
- Williams Screwdrivers