Shop All Double Acting Hydraulic Cylinders
Williams
Double Acting Cylinder, 75 ton Capacity, 4.53 in Bore, 13.11 in L Stroke, 20.71 in Retract, 3-3/4 in
Mfr # JHW6CD75T13
Zoro # G208998175
product price: $7,568.99
/ea
Free Shipping & Returns
$7,568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # JHW6CD75T13
- Zoro # G208998175
- UPC # 662459946119
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Description
Williams Cylinder, Double Acting, Series: 6CD, 75 ton, 4.53 in Bore, 13.11 in Stroke, 20.71 in Retract, 3/8-18 NPTF, 3-3/4 in Rod Dia, Steel Housing, 5.75 in OD x 33.82 in L Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9080, Pressure Line, 25 micron, Outside-In (MF0058814)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 36 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU8)
- TIMKEN TIM-30302, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 30302 (30302)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.87 in (M28-06-BK00B)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.25 Rod. (297118)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (218-339)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.5 Rod (288422)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod (287015)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.125 Rod. (297097)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.5 Rod (287263)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (288600)
- Williams Double Acting Hydraulic Cylinders