Shop All Double Acting Hydraulic Cylinders
Williams
Double Acting Cylinder, 30 ton Capacity, 2.87 in Bore, 8.15 in L Stroke, 15.31 in Retract, 2.13 in D
Mfr # JHW6CD30T08
Zoro # G108998176
product price: $2,473.99
/ea
Free Shipping & Returns
$2,473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # JHW6CD30T08
- Zoro # G108998176
- UPC # 662459946058
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Description
Williams Cylinder, Double Acting, Series: 6CD, 30 ton, 2.87 in Bore, 8.15 in Stroke, 15.31 in Retract, 3/8-18 NPTF, 2.13 in Rod Dia, Steel Housing, 3.98 in OD x 23.46 in L Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (20MM SOFT CTL X 2000MM)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3218TA)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5428)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X16X16SS)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (287008)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.5 Rod (288422)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke 1.0 Rod (287202)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (502422TCU4)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (288-316)
- MAXIM Hydraulic Cylinder, 3 In Bore, 6 In Stroke (218-334)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.75 Bore x 18 Stroke - 1 Rod (288606)
- Williams Hydraulic Cylinders