Shop All Double Acting Hydraulic Cylinders
Williams
Double Acting Cylinder, 30 ton Capacity, 2.87 in Bore, 14.49 in L Stroke, 21.65 in Retract, 2.13 in
Mfr # JHW6CD30T15
Zoro # G208998120
product price: $2,688.99
/ea
Free Shipping & Returns
$2,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # JHW6CD30T15
- Zoro # G208998120
- UPC # 662459946065
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Description
Williams Cylinder, Double Acting, Series: 6CD, 30 ton, 2.87 in Bore, 14.49 in Stroke, 21.65 in Retract, 3/8-18 NPTF, 2.13 in Rod Dia, Steel Housing, 3.98 in OD x 36.14 in L Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Hollow, 3/8 In, Polyurethane (4934025)
- TITAN PRO Motor Run Capacitor, 45 MFD, 4-5/8 In. H (TRCF45)
- ARROW PNEUMATICS In-Line Tool Filter, Air, 1 9/16 (9132)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (5772)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 19.75 Stroke - 1.25 Rod (288612)
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (218-367)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (207444)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 48 Stroke - 1.25 Rod (287222)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (287252)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2.25 Rod (212766)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (400528)
- Williams Double Acting Hydraulic Cylinders