Shop All Double Acting Hydraulic Cylinders
Williams
Double Acting Cylinder, 100 ton Capacity, 5.12 in Bore, 13.11 in L Stroke, 20.63 in Retract, 3-3/4 i
Mfr # JHW6CD100T13
Zoro # G708998279
product price: $10,993.99
/ea
Free Shipping & Returns
$10,993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # JHW6CD100T13
- Zoro # G708998279
- UPC # 662459946010
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Description
Williams Cylinder, Double Acting, Series: 6CD, 100 ton, 5.12 in Bore, 13.11 in Stroke, 20.63 in Retract, 3/4 -10 UNC, 3-3/4 in Rod Dia, Steel Housing, 6.97 in OD x 33.74 in L Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 8.50" OD (5V855)
- AFTERMARKET Replacement Hydraulic Motor for CharLynn Charlynn New (104-1034)
- WEG Arbor Motor, 10 HP, 3480 RPM, 208-230/460V (01036ES3ESA90LR)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, Strt (9068-0412)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (400509)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (207438)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.375 Rod (400639)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke (218-329)
- SIMPLEX Hydraulic Cylinder, 15 tons, 2" Stroke (R152)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287059)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod. (297074)
- Williams Hydraulic Cylinders