Shop All Vented Gas Heater Accessories
Williams Comfort Products
Vent Tube, Rear, Galvanized Steel, 12 in. L
Mfr # 9806
Zoro # G9612574
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632
- Mounting Type Rear
- Includes Vent Shield Deflector
- Finish Galvanized Steel
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 9806
- Zoro # G9612574
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Length | 12 in |
Opening Height | 9 in |
Vent Size | 9 in |
Flapper Length | 12 in |
Vent Length | 12 in |
Opening Depth | 9 in |
Vent Diameter | 9 in |
Outer Diameter | 9 in |
Opening Width | 9 in |
Overall Length | 12 in |
Details
Item | Vent Tube |
For Use With | Mfr. No. 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632 |
Mounting Type | Rear |
Includes | Vent Shield Deflector |
Finish | Galvanized Steel |
Pattern Angle | 90 Degrees |
Compatible with Product Type | Wall Furnaces |
Vent Type | Sidewall Venting |
Vent Direction | Horizontal |
Product Type | Venting For Gas Heaters |
Compatible Mfr. Model Number | 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 5507331, 5507332, 6007731, 6007732, 6508631, 6508632 |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Wall Furnaces, Compatible Grainger Part Number 36FK10, 36FK11, 36FK12, 36FK13, 36FK14, 36FK15, 36FK16, 36FK17, 36FK18, 36FK19, 36FK20, 36FK21, 36FK22, 36FK23, 36FK24, 36FK25, 42ET74, 42ET75, Compatible Mfr. Model Number 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 5507331, 5507332, 6007731, 6007732, 6508631, 6508632, Opening Height 9 in, Opening Width 9 in, Opening Depth 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Low Pressure Control, 15" (985-CP1A-3A)
- FIREPLACE GLASS DOORS Gavin Medium Black (GV-7001BL)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 240VAC, 1000W, 58.5"Lx4"W (DHLS23)
- WILLIAMS COMFORT PRODUCTS Manual Spark Igniter (P285500)
- WILLIAMS COMFORT PRODUCTS Cap Guard, Surface, Galvanized Steel (9308)
- WILLIAMS COMFORT PRODUCTS Oval Vent Starter Kit, Top, 36 in. H (9929)
- WILLIAMS COMFORT PRODUCTS Outlet Register, Rear, Powder Coat, 1 in. L (6802)
- WILLIAMS COMFORT PRODUCTS Blower, 120V, Inside Unit, Galvanized Steel (2102)
- WILLIAMS COMFORT PRODUCTS Floor Pad, Floor, Powder Coat, 1 in. H (4163)
- WILLIAMS COMFORT PRODUCTS Blower Accessory, 120V, Powder Coat (2303)
- WILLIAMS COMFORT PRODUCTS Blower Accessory, 120V, Surface, 7 in. H (2302)
- Williams Comfort Products Heaters & Furnaces