Shop All Vented Gas Heater Accessories
Williams Comfort Products
Vent Extension, Top, Galvanized Steel
Mfr # 9303
Zoro # G9612425
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 1409822, 1403821, 3003822, 3003821
- Mounting Type Top
- Length 24 in
- Finish Galvanized Steel
- Vent Size 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 9303
- Zoro # G9612425
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Length | 24 in |
Vent Size | 9 in |
Opening Height | 9 in |
Flapper Length | 24 in |
Opening Depth | 9 in |
Vent Diameter | 9 in |
Opening Width | 9 in |
Outer Diameter | 9 in |
Vent Length | 24 in |
Overall Length | 24 in |
Details
Item | Vent Extension |
For Use With | Mfr. No. 1409822, 1403821, 3003822, 3003821 |
Mounting Type | Top |
Finish | Galvanized Steel |
Compatible with Product Type | Wall Furnaces |
Material | Steel |
Product Type | Venting For Gas Heaters |
Vent Type | Sidewall Venting |
Pattern Angle | 90 Degrees |
Compatible Mfr. Model Number | 1403821, 1403822, 3003821, 3003822 |
Vent Direction | Horizontal |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Wall Furnaces, Compatible Grainger Part Number 26FK26, 36FK28, 36FK29, 36FK31, Compatible Mfr. Model Number 1403821, 1403822, 3003821, 3003822, Opening Height 9 in, Opening Width 9 in, Opening Depth 9 in, Mounting Type Top, Vent Direction Horizontal, Vent Length 24 in, Vent Diameter 9 in, Vent Size 9 in, Vent Type Sidewall Venting, Flapper Length 24 in, Material Steel, Outer Diameter 9 in, Overall Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wall Housing, Galv Steel, For 36 In Fan (3FKG1)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW65)
- IMPERIAL MFG Increasr Lg Cr Blk24G6X8 (BM0062)
- SELKIRK CHIMNEY PIPE 6X18"" (206018U)
- WILLIAMS COMFORT PRODUCTS Cap Guard, Surface, Galvanized Steel (9308)
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 24 in. L (9824)
- WILLIAMS COMFORT PRODUCTS Blower Accessory, 120V, Powder Coat (2303)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 15in L, Glvanizd Steel (9304)
- WILLIAMS COMFORT PRODUCTS Automatic Blower, Top-Mount, 120V (2901)
- WILLIAMS COMFORT PRODUCTS Vent Tube, Rear, Galvanized Steel, 12 in. L (9806)
- EMPIRE COMFORT SYSTEMS Automatic Blower (DRB1)
- Williams Comfort Products Vented Gas Heater Accessories