Shop All Vented Gas Heater Accessories
Williams Comfort Products
Vent Extension, Top, 24 in. L
Mfr # 9302
Zoro # G9612443
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 2209822, 2203821
- Mounting Type Top
- Finish Galvanized Steel
- Length 24 in
- Compatible Mfr. Model Number 2203821, 2209822
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 9302
- Zoro # G9612443
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Length | 24 in |
Vent Size | 9 in |
Flapper Length | 24 in |
Opening Width | 9 in |
Opening Height | 9 in |
Opening Depth | 9 in |
Vent Length | 24 in |
Overall Length | 24 in |
Outer Diameter | 9 in |
Details
Item | Vent Extension |
For Use With | Mfr. No. 2209822, 2203821 |
Mounting Type | Top |
Finish | Galvanized Steel |
Compatible Mfr. Model Number | 2203821, 2209822 |
Vent Type | Sidewall Venting |
Pattern Angle | 90 Degrees |
Product Type | Venting For Gas Heaters |
Vent Direction | Vertical |
Compatible with Product Type | Wall Furnaces |
Material | Steel |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Wall Furnaces, Compatible Grainger Part Number 36FK27, 36FK30, Compatible Mfr. Model Number 2203821, 2209822, Opening Height 9 in, Opening Width 9 in, Opening Depth 9 in, Mounting Type Top, Vent Direction Vertical, Vent Length 24 in, Vent Size 9 in, Vent Type Sidewall Venting, Flapper Length 24 in, Material Steel, Outer Diameter 9 in, Overall Length 24 in, Pattern Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Water Valve (4A5309-01)
- HEAT STORM Infrared Space Heater, WIFI, Wall Mount, Digital Display, Adjustable Thermostat, 1500W, 120V, White (HS-1500-PHXG-WI)
- AMERICAN METAL FILTER 20 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202024)
- MAXITROL R9110-515 Green Spring For (R9110-515)
- WILLIAMS COMFORT PRODUCTS Wall Mount Thermostat, 1V, Surface (P322016)
- WILLIAMS COMFORT PRODUCTS Casing Grill, Side, Powder Coat (6702)
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 36 in. L (9836)
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 24 in. L (9824)
- WILLIAMS COMFORT PRODUCTS Vent Tube, Rear, Galvanized Steel, 12 in. L (9806)
- WILLIAMS COMFORT PRODUCTS Automatic Blower, Top-Mount, 120V (2901)
- WILLIAMS FURNACE CO. Williams Direct-Vent Tube Extension 9806 For Direct-Vent Furnaces 12" Length (9806)
- Williams Comfort Products Heaters & Furnaces