Shop All Vented Gas Heater Accessories
Williams Comfort Products
Vent Extension, Top, 15in L, Glvanizd Steel
Mfr # 9304
Zoro # G9612416
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 1409822, 1403821
- Mounting Type Top
- Length 15 in
- Finish Galvanized Steel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 9304
- Zoro # G9612416
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Length | 15 in |
Opening Depth | 9 in |
Vent Length | 15 in |
Vent Size | 9 in |
Vent Diameter | 9 in |
Opening Height | 9 in |
Flapper Length | 15 in |
Opening Width | 9 in |
Overall Length | 15 in |
Outer Diameter | 9 in |
Details
Item | Vent Extension |
For Use With | Mfr. No. 1409822, 1403821 |
Mounting Type | Top |
Finish | Galvanized Steel |
Material | Steel |
Compatible Mfr. Model Number | 1403821, 1403822 |
Vent Type | Sidewall Venting |
Product Type | Venting For Gas Heaters |
Pattern Angle | 90 Degrees |
Vent Direction | Horizontal |
Compatible with Product Type | Wall Furnaces |
Accessory Type | Vent Extension |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Wall Furnaces, Compatible Grainger Part Number 26FK26, 36FK29, Compatible Mfr. Model Number 1403821, 1403822, Opening Height 9 in, Opening Width 9 in, Opening Depth 9 in, Mounting Type Top, Vent Direction Horizontal, Vent Length 15 in, Vent Diameter 9 in, Vent Size 9 in, Vent Type Sidewall Venting, Flapper Length 15 in, Material Steel, Outer Diameter 9 in, Overall Length 15 in, Pattern Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Dispenser Chute Holder (02-4800-21)
- BASO L62Aa-5C Spst Pilot Switch (L62AA-5C)
- PARKER Themostatic Ex Valve, 1-1/2 to 3 Tons (ECE-B-VZ)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 6000 BtuH, 19 3/4 in W. (KCQ06A10A)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, Galvanized Steel (9303)
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 12 in. L (9812)
- WILLIAMS COMFORT PRODUCTS Outlet Register, Rear, Powder Coat, 1 in. L (6802)
- WILLIAMS COMFORT PRODUCTS Blower Accessory, 120V, Powder Coat (2303)
- WILLIAMS COMFORT PRODUCTS Floor Pad, Floor, Powder Coat, 1 in. H (4163)
- WILLIAMS COMFORT PRODUCTS Vent Tube, Rear, Galvanized Steel, 12 in. L (9806)
- THERNLUND 950-8804 Larger Circuit Board (950-8804)
- Williams Comfort Products Gas Heaters & Accessories