Shop All Vented Gas Heater Accessories
Williams Comfort Products
Vent Enclosure, Top, 36 in. L
Mfr # 9836
Zoro # G9612477
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632
- Mounting Type Top
- Length 36 in
- Finish Galvanized Steel
- Vent Direction Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 9836
- Zoro # G9612477
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Length | 36 in |
Vent Length | 36 in |
Flapper Length | 36 in |
Overall Length | 36 in |
Details
Item | Vent Enclosure |
For Use With | Mfr. No. 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632 |
Mounting Type | Top |
Finish | Galvanized Steel |
Vent Direction | Vertical |
Product Type | Venting For Gas Heaters |
Compatible with Product Type | Wall Furnaces |
Compatible Mfr. Model Number | 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 5507331, 5507332, 6007731, 6007732, 6508631, 6508632 |
Material | Steel |
Vent Type | Vent Enclosure |
Accessory Type | Vent Enclosure |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Wall Furnaces, Compatible Grainger Part Number 36FK10, 36FK11, 36FK12, 36FK13, 36FK14, 36FK15, 36FK16, 36FK17, 36FK18, 36FK19, 36FK20, 36FK21, 36FK22, 36FK23, 36FK24, 36FK25, 42ET74, 42ET75, Compatible Mfr. Model Number 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 5507331, 5507332, 6007731, 6007732, 6508631, 6508632, Mounting Type Top, Vent Direction Vertical, Vent Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, Wire, OAL7 1/4 In, Dia 1 1/4 In (2FCC6)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (53TE87)
- DAYTON Valve Rebuild Kit, With Instructions (066065)
- HESSAIRE Replacement Pump for MC26A Mobile Cooler Model (6026050)
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 24 in. L (9824)
- WILLIAMS COMFORT PRODUCTS Automatic Blower, Top-Mount, 120V (2901)
- WILLIAMS COMFORT PRODUCTS Floor Pad, Floor, Powder Coat, 1 in. H (4163)
- WILLIAMS COMFORT PRODUCTS Blower, 120V, Inside Unit, Galvanized Steel (2102)
- WILLIAMS COMFORT PRODUCTS Casing Grill, Side, Powder Coat (6702)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, Galvanized Steel (9303)
- MARADYNE Defrost Chute Deflector, 21.6"x2" (2063)
- Williams Comfort Products Gas Heaters & Accessories