Shop All Vented Gas Heater Accessories
Williams Comfort Products
Vent Enclosure, Top, 24 in. L
Mfr # 9824
Zoro # G9612486
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632
- Mounting Type Top
- Finish Galvanized Steel
- Length 24 in
- Compatible Mfr. Model Number 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 5507331, 5507332, 6007731, 6007732, 6508631, 6508632
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 9824
- Zoro # G9612486
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Length | 24 in |
Flapper Length | 24 in |
Overall Length | 24 in |
Vent Length | 24 in |
Details
Item | Vent Enclosure |
For Use With | Mfr. No. 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632 |
Mounting Type | Top |
Finish | Galvanized Steel |
Compatible Mfr. Model Number | 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 5507331, 5507332, 6007731, 6007732, 6508631, 6508632 |
Vent Direction | Vertical |
Product Type | Venting For Gas Heaters |
Compatible with Product Type | Wall Furnaces |
Vent Type | Vent Enclosure |
Material | Steel |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Wall Furnaces, Compatible Grainger Part Number 36FK10, 36FK11, 36FK12, 36FK13, 36FK14, 36FK15, 36FK16, 36FK17, 36FK18, 36FK19, 36FK20, 36FK21, 36FK22, 36FK23, 36FK24, 36FK25, 42ET74, 42ET75, Compatible Mfr. Model Number 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 5507331, 5507332, 6007731, 6007732, 6508631, 6508632, Mounting Type Top, Vent Direction Vertical, Vent Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Exhaust Fan, 10 In, 120V (V4E25K2M72100)
- ROBERTSHAW Hot SurfAce Ignitor Series (41-401)
- DURAVENT 6" BVENT 60" Length (6BV60)
- YELLOW JACKET Replacement Sensor/Cable (69101)
- WILLIAMS COMFORT PRODUCTS Blower, 120V, Inside Unit, Galvanized Steel (2102)
- WILLIAMS COMFORT PRODUCTS Blower Accessory, 120V, Powder Coat (2303)
- WILLIAMS COMFORT PRODUCTS Cap Guard, Surface, Galvanized Steel (9308)
- WILLIAMS COMFORT PRODUCTS Blower Accessory, 120V, Surface, 7 in. H (2302)
- WILLIAMS COMFORT PRODUCTS Vent Tube, Rear, Galvanized Steel, 12 in. L (9806)
- WILLIAMS COMFORT PRODUCTS Wall Mount Thermostat, 1V, Surface (P322016)
- MARADYNE Heater Wall Mount Kit (MFA132)
- Williams Comfort Products Gas Heaters & Accessories