Shop All Flashings
Williams Comfort Products
Vent Cap and Tubes
Mfr # 9802
Zoro # G1576270
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gaskets
- Product Type Furnace Vent Cap Kit
- Base Width 9 in
- Material of Cap/Hood Galvanized Steel
- For Duct Dimensions 9 in Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 9802
- Zoro # G1576270
- Country of Origin United States
- Category Flashings
Dimensions
Base Width | 9 in |
For Duct Dimensions | 9 in Dia. |
Base Height | 9 in |
For Nominal Duct Diameter | 9 in |
Overall Width | 9 in |
Overall Length | 9 in |
Overall Height | 9 in |
Inside Diameter | 9 in |
Inlet Diameter | 5 in |
Overall Depth | 9 in |
Description
Roof/Wall Vent Kit, For Nominal Duct Diameter 9 in, Gas Appliance Category Category I, Category II, Category III, Category IV, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 5 in, Material Steel, Overall Length 9 in, Product Type Furnace Vent Cap Kit, Inside Diameter 9 in, Material Thickness 18 ga, Weight 11 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 500 Degrees F, Standards Not Applicable, Finish Galvanized, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Replacement Cartridge - 4Cb5 (9617-11)
- GATES Straight Hose Hvac Heater Hos, 28491 (28491)
- DAYTON Propeller, Dia 3 1/2 In, 40 Deg Pitch (5JLK3)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3-3/4 in x 5-1/2 in x 9/16 in, Elliptical, PK 2 (T180-3-3/4X5-1/2X9/16E-PK2)
- AMERIMAX HOME PRODUCTS 2x10 WHT Com Drip Edge (5760200120)
- OATEY Oatey No-Calk 11 in. W X 14-1/2 in. L Galvanized Steel Flashing Silver (11867)
- IMPERIAL MFG 3 in. D Galvanized Steel Adjustable Fireplace Roof Flashing (GV1382)
- YORK FLASH PT COPPER 16""X20' (RESYS0316/20)
- OATEY Roof Vent Flashing, 3in. (11866)
- MASTER FLASH Pipe Roof Flashing, 1/4 to 5-3/4 (SQ301GA)
- SWIVEL 66012 12 in. x 50 ft. Aluminum Flashing 0.0078 in. (SW603592)
- Williams Comfort Products Flashings