Shop All Gas Wall Furnaces
This Product is Discontinued
Williams Comfort Products
Top-Vent Gas Furnace, NG, 25,000 BTU (Discontinued)
Mfr # 2509822
Zoro # G2496195
Free Shipping & Returns
This Product is Discontinued
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 2509822
- Zoro # G2496195
- Country of Origin United States
- Category Gas Wall Furnaces
Details
Item | Top-Vent Gas Furnace,NG,25,000 BTU |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Description
Top-Vent Gas Furnace,NG,25,000 BTU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.