Shop All Gas Wall Furnaces
Williams Comfort Products
Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection
Mfr # 5009621A
Zoro # G9613134
product price: $1,426.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,426.99
Free 30-Day Returns
Key Features
- Heater Type Top Vent
- Gas Type LP
- BtuH Input 50,000
- BtuH Output 36,900
- Ignition Type Matchless Piezo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 5009621A
- Zoro # G9613134
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 65 3/4 in |
Width | 16 in |
Wall Opening Depth | 4 1/2 in |
Wall Opening Width | 14 3/8 in |
Depth | 6 in |
Wall Opening Height | 62 1/4 in |
Manufacturers Warranty Length | 10 yr. Combustion Chamber, 1 yr. All Other Parts |
Overall Width | 16 in |
Overall Height | 65 3/4 in |
Vent Diameter | 4 in |
Gas Connection Size | 1/2 in |
Rough-In Dimensions - H x W x D | 66 1/8 in x 14 3/8 in x 4 1/2 in |
Overall Depth | 6 in |
Rough-In Depth | 4 1/2 in |
Rough-In Height | 66 1/8 in |
Rough-In Width | 14 3/8 in |
Overall Dimensions - H x W x D | 65 3/4 in x 16 in x 6 in |
Description
Fuel Type Propane, Heating Method Gravity Convection, Heating Capacity Input 50,000 BtuH, Heating Capacity Output 36,900 BtuH, Ignition Type Matchless Piezo, Ignition Power Source Manual, Wall Type Double, Vent Type Top Vent, Overall Height 65 3/4 in, Overall Width 16 in, Overall Depth 6 in, Rough-In Height 66 1/8 in, Rough-In Width 14 3/8 in, Rough-In Depth 4 1/2 in, Gas Connection Size 1/2 in, Floor to Center of Vent 62 1/4 in, Heater Voltage 750 mV, Heating Area 1,250 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Blw Assem Venter 2Stg Kit (S1-32434589000)
- TOUGH GUY Condenser, Dia 5/8, 1/4-28 Thread, L 6 (3HHC9)
- SUPCO Spade, Insulated, T1049C, PK100 (T1049C)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/8 in Dia., 25 Feet (CFRB-0375-025)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (5507331)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (3501521A)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (6502522A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (2509622A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (3508632)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (5001521A)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 36,500 BTU, White (EX38DTWP)
- Williams Comfort Products Gas Wall Furnaces