Shop All Gas Wall Furnaces
Williams Comfort Products
Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection
Mfr # 2509621A
Zoro # G9613152
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Top Vent
- Gas Type LP
- BtuH Input 25,000
- BtuH Output 17,870
- Ignition Type Matchless Piezo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 2509621A
- Zoro # G9613152
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 65 3/4 in |
Width | 16 in |
Wall Opening Height | 62 1/4 in |
Wall Opening Width | 14 3/8 in |
Wall Opening Depth | 4 1/2 in |
Depth | 6 in |
Manufacturers Warranty Length | 10 yr. Combustion Chamber, 1 yr. All Other Parts |
Overall Height | 65 3/4 in |
Overall Width | 16 in |
Overall Depth | 6 in |
Rough-In Depth | 4 1/2 in |
Gas Connection Size | 1/2 in |
Vent Diameter | 4 in |
Rough-In Height | 66 1/8 in |
Rough-In Width | 14 3/8 in |
Rough-In Dimensions - H x W x D | 66 1/8 in x 14 3/8 in x 4 1/2 in |
Overall Dimensions - H x W x D | 65 3/4 in x 16 in x 6 in |
Description
Fuel Type Propane, Heating Method Gravity Convection, Heating Capacity Input 25,000 BtuH, Heating Capacity Output 17,870 BtuH, Ignition Type Matchless Piezo, Ignition Power Source Manual, Wall Type Single, Vent Type Top Vent, Overall Height 65 3/4 in, Overall Width 16 in, Overall Depth 6 in, Rough-In Height 66 1/8 in, Rough-In Width 14 3/8 in, Rough-In Depth 4 1/2 in, Gas Connection Size 1/2 in, Floor to Center of Vent 62 1/4 in, Heater Voltage 750 mV, Heating Area 625 sq ft, Housing Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X24X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (20241.10 4PK)
- DAYTON Louver, Wall Opening 36 x 24 In, Aluminum (4FZF7)
- YELLOW JACKET Fin Comb Kit, 8 to 20 Fins per In. (61158)
- TACO Zone Valve, 2 Way, NC, 1 In Sweat (Z100C2-2)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (3508232)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (5001521A)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (3501521A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (5008632)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Gravity Convection (2203821)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, NG, 65k BTU (6508632)
- QMARK Wall Heater, Fan Forced (CWH1201DSF)
- Williams Comfort Products Gas Heaters & Accessories