Shop All Gas Wall Furnaces
Williams Comfort Products
Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection
Mfr # 6007731
Zoro # G9612976
product price: $2,151.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,151.99
Free 30-Day Returns
Key Features
- Heater Type Direct Vent Counter Flow
- Gas Type LP
- BtuH Input 60,000
- BtuH Output 47,000
- Ignition Type Standing Pilot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 6007731
- Zoro # G9612976
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 87 in |
Width | 14 1/8 in |
Manufacturers Warranty Length | 10 yr. Combustion Chamber, 1 yr. All Other Parts |
Wall Opening Depth | 10 in |
Depth | 11 3/4 in |
Wall Opening Height | 87 in |
Wall Opening Width | 14 3/8 in |
Overall Width | 14 1/8 in |
Overall Height | 87 in |
Overall Depth | 11 3/4 in |
Overall Dimensions - H x W x D | 87 in x 14 1/8 in x 11 3/4 in |
Minimum Cylinder Size | 100 lb |
Description
Vent Type Direct Counter Flow, Fuel Type Propane, Heating Method Fan Forced Convection, Heating Capacity Input 60,000 BtuH, Heating Capacity Output 47,000 BtuH, Heating Area 1,650 sq ft, Ignition Type Standing Pilot, Ignition Power Source Electric, Air Flow 440 cfm, Overall Height 87 in, Overall Width 14 1/8 in, Overall Depth 11 3/4 in, Mounting Location Wall, Mounting Type Semi-Recessed, Thermostat Included No, Venting Vented, Wall Type Single, For Use Indoors/Outdoors Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Fan Head 30" Non-Oscillating, 120VAC (IHP 30-H)
- TRU AIRE 4 in. H X 8 in. W 1-Way White Aluminum Wall/Ceiling Register (CA301HM08X04)
- FANTECH Inline Centrifugal Duct Fan, 6 In. Dia. (FR150)
- VULCAN K Type Solid Wire, Length 100 Ft, PTFE (N56/07025)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Direct Counter Flow Vent Type, Fan Forced Convection (4007332)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (6501522A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection (5008631)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (6502522A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Direct Counter Flow Vent Type, Fan Forced Convection (4007732)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, NG, 55k BTU (5508232)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (3508232)
- Williams Comfort Products Heaters & Furnaces