Shop All Gas Wall Furnaces
Williams Comfort Products
Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection
Mfr # 4007331
Zoro # G9613003
product price: $1,741.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,741.99
Free 30-Day Returns
Key Features
- Heater Type Direct Vent Counter Flow
- Gas Type LP
- BtuH Input 40,000
- BtuH Output 32,000
- Ignition Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 4007331
- Zoro # G9613003
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 77 3/8 in |
Width | 14 1/8 in |
Wall Opening Depth | 10 in |
Depth | 11 3/4 in |
Manufacturers Warranty Length | 10 yr. Combustion Chamber, 1 yr. All Other Parts |
Wall Opening Width | 14 3/8 in |
Wall Opening Height | 77 3/8 in |
Overall Width | 14 1/8 in |
Overall Height | 77 3/8 in |
Overall Dimensions - H x W x D | 77 3/8 in x 14 1/8 in x 11 3/4 in |
Overall Depth | 11 3/4 in |
Minimum Cylinder Size | 100 lb |
Description
Vent Type Direct Counter Flow, Fuel Type Propane, Heating Method Fan Forced Convection, Heating Capacity Input 40,000 BtuH, Heating Capacity Output 32,000 BtuH, Heating Area 940 sq ft, Ignition Type Electronic, Ignition Power Source Electric, Air Flow 325 cfm, Overall Height 77 3/8 in, Overall Width 14 1/8 in, Overall Depth 11 3/4 in, Mounting Location Wall, Mounting Type Semi-Recessed, Thermostat Included No, Venting Vented, Wall Type Single, For Use Indoors/Outdoors Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Quartz Lamp, Vertical, 480V, Clear (63125489)
- AIR HANDLER Fiberglass Air Filter, 10x25x1", MERV 5 (5C448)
- ALL-FILTERS 18X20X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (18201.11 6pk+)
- MARKEL PRODUCTS 208VAC Hazardous-Location Electric Heater, 1 Phase, 8.7 Amps AC (FEP-1820-1RA)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (2509621A)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3501522A)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (5002522A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (3508632)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (2001622A)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Gravity Convection (2203821)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (6501522A)
- Williams Comfort Products Gas Heaters & Accessories