Shop All Gas Wall Furnaces
Williams Comfort Products
Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection
Mfr # 5008631
Zoro # G9613055
product price: $2,028.99
/ea
Free Shipping & Returns
$2,028.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Counter Flow
- Gas Type LP
- BtuH Input 50,000
- BtuH Output 40,000
- Ignition Type Standing Pilot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 5008631
- Zoro # G9613055
- UPC # 093909576103
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 81 in |
Width | 14 1/8 in |
Depth | 10 1/4 in |
Manufacturers Warranty Length | 10 yr. Combustion Chamber, 1 yr. All Other Parts |
Wall Opening Width | 14 3/8 in |
Wall Opening Depth | 9 1/4 in |
Wall Opening Height | 81 in |
Overall Width | 14 1/8 in |
Overall Height | 81 in |
Overall Dimensions - H x W x D | 81 in x 14 1/8 in x 10 1/4 in |
Overall Depth | 10 1/4 in |
Minimum Cylinder Size | 100 lb |
Description
Vent Type Counter Flow, Fuel Type Propane, Heating Method Fan Forced Convection, Heating Capacity Input 50,000 BtuH, Heating Capacity Output 40,000 BtuH, Heating Area 1,250 sq ft, Ignition Type Standing Pilot, Ignition Power Source Electric, Air Flow 350 cfm, Overall Height 81 in, Overall Width 14 1/8 in, Overall Depth 10 1/4 in, Mounting Location Wall, Mounting Type Semi-Recessed, Surface, Thermostat Included No, Venting Vented, Wall Type Single, For Use Indoors/Outdoors Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Burner Assy G75LD-3 LP WR (AM45115)
- ROBERTSHAW Tubing, Aluminum, 3/8" (11-195)
- ROBINAIR Pump, 1/2 HP, 35 Microns End Vac. (15600)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP4)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Gravity Convection (2203821)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3509622A)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (2001621A)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (6501521A)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (5001521A)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, LP, 65k BTU (6508631)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, White (EX22DTWN)
- Williams Comfort Products Gas Heaters & Accessories