Shop All Gas Wall Furnaces
Williams Comfort Products
Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection
Mfr # 3508231
Zoro # G9613082
Free Shipping & Returns
$1,540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Counter Flow
- Gas Type LP
- BtuH Input 35,000
- BtuH Output 28,000
- Ignition Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams Comfort Products
- MFR # 3508231
- Zoro # G9613082
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 72 1/2 in |
Width | 14 1/8 in |
Wall Opening Depth | 9 1/4 in |
Wall Opening Height | 72 1/2 in |
Depth | 10 1/4 in |
Wall Opening Width | 14 3/8 in |
Manufacturers Warranty Length | 10 yr. Combustion Chamber, 1 yr. All Other Parts |
Overall Width | 14 1/8 in |
Overall Height | 72 1/2 in |
Overall Dimensions - H x W x D | 72 1/2 in x 14 1/8 in x 10 1/4 in |
Overall Depth | 10 1/4 in |
Minimum Cylinder Size | 100 lb |
Description
Vent Type Counter Flow, Fuel Type Propane, Heating Method Fan Forced Convection, Heating Capacity Input 35,000 BtuH, Heating Capacity Output 28,000 BtuH, Heating Area 875 sq ft, Ignition Type Electronic, Ignition Power Source Electric, Air Flow 240 cfm, Overall Height 72 1/2 in, Overall Width 14 1/8 in, Overall Depth 10 1/4 in, Mounting Location Wall, Mounting Type Semi-Recessed, Surface, Thermostat Included No, Venting Vented, Wall Type Single, For Use Indoors/Outdoors Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A692)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGC8)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, 304 Stainless Steel, 14 GA, 10 in W, 10" L, 4 in H (8010003650)
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees (SC)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Gravity Convection (1403822)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3509622A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (2509621A)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (6501521A)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, NG, 55k BTU (5508232)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (5008632)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (5001521A)
- Williams Comfort Products Heaters & Furnaces