Shop All Gas Wall Furnaces
Williams Comfort Products
Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection
Mfr # 3509622A
Zoro # G9613177
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Top Vent
- Gas Type NG
- BtuH Input 35,000
- BtuH Output 23,700
- Ignition Type Matchless Piezo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 3509622A
- Zoro # G9613177
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 65 3/4 in |
Width | 16 in |
Manufacturers Warranty Length | 10 yr. Combustion Chamber, 1 yr. All Other Parts |
Wall Opening Depth | 4 1/2 in |
Depth | 6 in |
Wall Opening Height | 62 1/4 in |
Wall Opening Width | 14 3/8 in |
Overall Width | 16 in |
Overall Height | 65 3/4 in |
Overall Dimensions - H x W x D | 65 3/4 in x 16 in x 6 in |
Rough-In Width | 14 3/8 in |
Rough-In Depth | 4 1/2 in |
Overall Depth | 6 in |
Gas Connection Size | 1/2 in |
Vent Diameter | 4 in |
Rough-In Height | 66 1/8 in |
Rough-In Dimensions - H x W x D | 66 1/8 in x 14 3/8 in x 4 1/2 in |
Description
Fuel Type Natural Gas, Heating Method Gravity Convection, Heating Capacity Input 35,000 BtuH, Heating Capacity Output 23,700 BtuH, Ignition Type Matchless Piezo, Ignition Power Source Manual, Wall Type Single, Vent Type Top Vent, Overall Height 65 3/4 in, Overall Width 16 in, Overall Depth 6 in, Rough-In Height 66 1/8 in, Rough-In Width 14 3/8 in, Rough-In Depth 4 1/2 in, Gas Connection Size 1/2 in, Floor to Center of Vent 62 1/4 in, Heater Voltage 750 mV, Heating Area 875 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Repair Kit, Buna 3/8 And 1/2" (028964)
- MITCO Filter Fuel Oil Sm (264-1AM)
- DAYTON Commercial Infrared Heater, LP, 90,000 BtuH Input, 22 1/2 in H x (5VD66)
- NORDFAB Round 30 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 20-1/4" L (8040400033)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (5009622A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (2509622A)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (2001622A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (6007731)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (5507331)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Gravity Convection (3003822)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection (3508231)
- Williams Comfort Products Heaters & Furnaces