Shop All Vented Gas Heater Accessories
Williams Comfort Products
Oval Vent Starter Kit, Top, 36 in. H
Mfr # 9929
Zoro # G9612556
original price:
$350.99
5% off
new price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Forsaire Models
- Mounting Type Top
- Finish Galvanized Steel
- Height 36 in
- Includes 4 in Oval Pipe 2 ft length (2), 4 in Oval to Round Adapter (1), Hold Down Plate (1), Starter Plates (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 9929
- Zoro # G9612556
- Country of Origin United States
- Category Vented Gas Heater Accessories
Dimensions
Height | 36 in |
Opening Height | 4 in |
Opening Depth | 4 in |
Vent Diameter | 4 in |
Opening Width | 4 in |
Flapper Length | 36 in |
Vent Length | 24 in |
Outer Diameter | 4 in |
Vent Size | 4 in |
Overall Length | 36 in |
Details
Item | Oval Vent Starter Kit |
For Use With | All Forsaire Models |
Mounting Type | Top |
Finish | Galvanized Steel |
Includes | 4 in Oval Pipe 2 ft length (2), 4 in Oval to Round Adapter (1), Hold Down Plate (1), Starter Plates (2) |
Vent Direction | Vertical |
Pattern Angle | 180 Degrees |
Compatible with Product Type | Wall Furnaces |
Material | Steel |
Vent Type | Oval Vent Starter Kit |
Product Type | Venting For Gas Heaters |
Accessory Type | Oval Vent Starter Kit |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Wall Furnaces, Opening Height 4 in, Opening Width 4 in, Opening Depth 4 in, Mounting Type Top, Vent Direction Vertical, Vent Length 24 in, Vent Diameter 4 in, Vent Size 4 in, Vent Type Oval Vent Starter Kit, Flapper Length 36 in, Material Steel, Outer Diameter 4 in, Overall Length 36 in, Pattern Angle 180 Degrees , Includes 4 in Oval Pipe 2 ft length (2), 4 in Oval to Round Adapter (1), Hold Down Plate (1), Starter Plates (2)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X24X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (18242.11 4PK)
- HEATCRAFT REFRIGERATION Fan Blade 30"Dia 26Deg 5/8" Cw 5Bld Fan (22900401)
- FILTRETE 14 in. W X 14 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 24PK (FPL11-2PK-24)
- XPOWER Stage 1 Pre-Filter for XPOWER AP-2500D Air Purification System (RP-24)
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 12 in. L (9812)
- WILLIAMS COMFORT PRODUCTS Blower Accessory, 120V, Powder Coat (2303)
- WILLIAMS COMFORT PRODUCTS Wall Mount Thermostat, 1V, Surface (P322016)
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 24 in. L (9824)
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 36 in. L (9836)
- WILLIAMS COMFORT PRODUCTS Floor Pad, Floor, Powder Coat, 1 in. H (4163)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 24 in. L (9302)
- Williams Comfort Products Vented Gas Heater Accessories