Shop All Gas Wall Furnaces
This Product is Discontinued
Williams Comfort Products
Hearth Heater, Top, LP, 65000BtuH (Discontinued)
Mfr # 6502521A
Zoro # G9612732
Free Shipping & Returns
This Product is Discontinued
Key Features
- Heater Type Top Vent
- Gas Type LP
- BtuH Input 65,000
- BtuH Output 47,000
- Ignition Type Matchless Piezo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams Comfort Products
- MFR # 6502521A
- Zoro # G9612732
- UPC # 0093909577308
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 32-7/8" |
Width | 34" |
Depth | 19-5/8" |
Manufacturers Warranty Length | 10 yr. Combustion Chamber, 1 yr. All Other Parts |
Details
Item | Hearth Heater |
Heater Type | Top Vent |
Gas Type | LP |
BtuH Input | 65,000 |
BtuH Output | 47,000 |
Ignition Type | Matchless Piezo |
Number of Speeds | 0 |
Gas Connection | 1/2" |
Built-In Features | Piezzo Automatic Thermostat, Quiet Operation |
Floor to Center of Vent | 24 3/4" |
Vent | 5" |
Standards | CSA |
Includes | Thermostat, Venting |
Vent Type | Top |
Description
Ignition Type Matchless Piezo, Vent Type Top, Floor to Center of Vent 24 3/4 in, Manufacturers Warranty Length 10 yr. Combustion Chamber, 1 yr. All Other Parts, Includes Thermostat, Venting, Standards CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.