Shop All Gas Wall Furnaces
Williams Comfort Products
Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection
Mfr # 3501521A
Zoro # G9612811
product price: $1,100.99
/ea
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Top Vent
- Gas Type LP
- BtuH Input 35,000
- BtuH Output 25,000
- Ignition Type Matchless Piezo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 3501521A
- Zoro # G9612811
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 28 7/8 in |
Width | 25 in |
Depth | 15 3/8 in |
Manufacturers Warranty Length | 10 yr Combustion Chamber, 1 yr All Other Parts |
Overall Height | 28 7/8 in |
Overall Width | 25 in |
Overall Dimensions - H x W x D | 28 7/8 in x 25 in x 15 1/8 in |
Connection Size | 1/2 in |
Vent Diameter | 4 in |
Overall Depth | 15 1/8 in |
Description
Product Type Free-Standing Vented Gas Floor Heater, Fuel Type Propane, Cabinet Style Solid Face, Heating Capacity Input 35,000 BtuH, Heating Capacity Output 25,000 BtuH, Vent Diameter 4 in, Overall Height 28 7/8 in, Overall Width 25 in, Overall Depth 15 1/8 in, Safety Features Vent Limit Switch, Connection Size 1/2 in, Connection Type NPT, Floor to Center of Vent 21 3/8 in, Heating Area 875 sq ft, Heating Method Gravity Convection, Housing Color Black, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 13 Plates -Domestic Heating 130k BTU (CBH16-13H)
- ALL-FILTERS 12 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (12201.8 12PK)
- WHITE-RODGERS 36C53-418 24V 3/4" X 3/4" (36C53-418)
- RHEEM PILOT ASSEMBLY KIT-NAT GAS (SP20305A)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, NG, 55k BTU (5508232)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (6502522A)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Gravity Convection (1403821)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (3509621A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (5507331)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Gravity Convection (3003821)
- MARADYNE Heater, 12V, 16", 3x3 (MM-A1160005)
- Williams Comfort Products Heaters & Furnaces