Shop All Gas Wall Furnaces
Williams Comfort Products
Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection
Mfr # 6501522A
Zoro # G9612836
original price:
$1,953.99
7% off
new price: $1,811.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,811.99
Free 30-Day Returns
Key Features
- Heater Type Top Vent
- Gas Type NG
- BtuH Input 65,000
- BtuH Output 47,000
- Ignition Type Matchless Piezo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 6501522A
- Zoro # G9612836
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 32 7/8 in |
Width | 34 in |
Depth | 19 5/8 in |
Manufacturers Warranty Length | 10 yr Combustion Chamber, 1 yr All Other Parts |
Overall Width | 34 in |
Overall Height | 32 7/8 in |
Vent Diameter | 5 in |
Overall Depth | 19 1/8 in |
Connection Size | 1/2 in |
Overall Dimensions - H x W x D | 32 7/8 in x 34 in x 19 1/8 in |
Description
Product Type Free-Standing Vented Gas Floor Heater, Fuel Type Natural Gas, Cabinet Style Solid Face, Heating Capacity Input 65,000 BtuH, Heating Capacity Output 47,000 BtuH, Thermostat Included No, Vent Diameter 5 in, Overall Height 32 7/8 in, Overall Width 34 in, Overall Depth 19 1/8 in, Safety Features Vent Limit Switch, Connection Size 1/2 in, Connection Type NPT, Floor to Center of Vent 24 3/4 in, Heating Area 1,500 sq ft, Heating Method Gravity Convection, Housing Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Seal Kit, 1-1/4in ID, All Iron (186860)
- GREENSEAM Round Reducer, 6 in x 4 in Duct Dia, Galvanized Steel, 26 GA, 6 in W, 6" L, 7 in H (GRR6P4PGA26)
- HESSAIRE Shutter, Dayton, For 484X42, 484X43 (S20SF)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (42-474A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (6007731)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, LP 55k BTU (5508231)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (2509621A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (5009622A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Direct Counter Flow Vent Type, Fan Forced Convection (6007732)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (2509622A)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 38,400 BTU, Beige (EX38DTN)
- Williams Comfort Products Heaters & Furnaces