Shop All Gas Wall Furnaces
Williams Comfort Products
Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection
Mfr # 5001522A
Zoro # G9612845
product price: $1,746.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,746.99
Free 30-Day Returns
Key Features
- Heater Type Top Vent
- Gas Type NG
- BtuH Input 50,000
- BtuH Output 34,500
- Ignition Type Matchless Piezo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 5001522A
- Zoro # G9612845
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 32 7/8 in |
Width | 30 in |
Depth | 16 in |
Manufacturers Warranty Length | 10 yr Combustion Chamber, 1 yr All Other Parts |
Overall Height | 32 7/8 in |
Overall Width | 30 in |
Overall Depth | 16 in |
Connection Size | 1/2 in |
Overall Dimensions - H x W x D | 32 7/8 in x 30 in x 16 in |
Vent Diameter | 4 in |
Description
Product Type Free-Standing Vented Gas Floor Heater, Fuel Type Natural Gas, Cabinet Style Solid Face, Heating Capacity Input 50,000 BtuH, Heating Capacity Output 34,500 BtuH, Thermostat Included No, Vent Diameter 4 in, Overall Height 32 7/8 in, Overall Width 30 in, Overall Depth 16 in, Safety Features Vent Limit Switch, Connection Size 1/2 in, Connection Type NPT, Floor to Center of Vent 22 3/4 in, Heating Area 1,250 sq ft, Heating Method Gravity Convection, Housing Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CERTAINTEED MEMBRAIN 8 ft. W X 100 ft. L Unfaced Air Barrier and Smart Vapor Retarder Roll 833 sq ft (902008)
- HONEYWELL Thermostat 5-2Day Wht (RTH6360D1002E)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, Motor HP: 1/2 (16D537)
- EMBASSY INDUSTRIES Embassy Vent Block for Brass End Block Kit (11240608)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (3508232)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3502522A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (3509621A)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Gravity Convection (2203822)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (2001621A)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, NG, 55k BTU (5508232)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (3501521A)
- Williams Comfort Products Gas Wall Furnaces