Shop All Gas Wall Furnaces
Williams Comfort Products
Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Gravity Convection
Mfr # 2203822
Zoro # G9612951
original price:
$2,269.91
42% off
new price: $1,295.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,295.99
Free 30-Day Returns
Key Features
- Heater Type Direct Vent
- Gas Type NG
- BtuH Input 22,000
- BtuH Output 16,462
- Ignition Type Matchless Piezo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 2203822
- Zoro # G9612951
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 28 in |
Width | 32 1/8 in |
Manufacturers Warranty Length | 10 yr. Combustion Chamber, 1 yr. All Other Parts |
Wall Opening Width | 9 1/4 in |
Depth | 10 1/4 in |
Overall Height | 28 in |
Overall Width | 32 1/8 in |
Minimum Cylinder Size | 100 lb |
Overall Depth | 10 1/4 in |
Overall Dimensions - H x W x D | 28 in x 32 1/8 in x 10 1/4 in |
Description
Vent Type Direct Vent, Fuel Type Natural Gas, Heating Method Gravity Convection, Heating Capacity Input 22,000 BtuH, Heating Capacity Output 16,462 BtuH, Heating Area 550 sq ft, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 28 in, Overall Width 32 1/8 in, Overall Depth 10 1/4 in, Mounting Location Wall, Mounting Type Surface, Thermostat Included No, Venting Vented, Wall Type Single, For Use Indoors/Outdoors Indoor Only, Heater Voltage 450 mV, Housing Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Blw01137 One Stage Blower (BLW01137)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 3ft (3R3C0)
- AIR HANDLER 30 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B768)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x24"x1" (284-140-240)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (3508232)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, NG, 55k BTU (5508232)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3501522A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (3508632)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Gravity Convection (3003821)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Direct Counter Flow Vent Type, Fan Forced Convection (6007732)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT50WLP)
- Williams Comfort Products Gas Heaters & Accessories