Shop All Air Vent Covers & Floor Registers
Williams Comfort Products
Front Diffusing Grille, 13.5, White
Mfr # 6704
Zoro # G1575948
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One-Way
- Max. Duct Width (In.) 13.5
- Max. Duct Height (In.) 13.5
- Finish White
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams Comfort Products
- MFR # 6704
- Zoro # G1575948
- UPC # 0093909001827
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 13.5 |
Max. Duct Height (In.) | 13.5 |
Overall Width (In.) | 13.5 |
Details
Item | Front Diffusing Grille |
Grille/Register Item | Front Diffusing Grille |
Type | One-Way |
Finish | White |
Color | White |
Features | Heated Air Comes into The Room and You Have to Option of One Way Air Flow/Direction |
Description
Front Diffusing Grille,One-Way,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (WHT12A33A)
- SCHNEIDER ELECTRIC Electric Actuator, 120V, 133 lb.-in. (MA41-7150-502)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (6B934)
- ROBERTSHAW Gas Valve, 1/2", Hi-Low, Natural Gas (710-503)
- WILLIAMS COMFORT PRODUCTS Register Kit, Powder Coated, Metal (6901)
- WILLIAMS COMFORT PRODUCTS 11" x 12" Rear Outlet Register, Motorized, Surface (6920)
- GREYSTONE Greystone C17012X08 12 x 8 in. Return Air Grille White (4021937)
- TRU AIRE 6 in. x 10 in. Floor Register , Brown (150MB 06X10)
- BALDOR-RELIANCE Dust Collector, Pedestal Mount, 7 (DC7)
- TRUE AIRE Wall Register 2-Way 14X4 (C102M 14X04)
- TRUE AIRE Wall Register 3-Way 14X6 (C103M 14X06)
- Williams Comfort Products Air Vent Covers & Floor Registers